Motion
RS3004-0

L S STARRETT
RS3004-0

Toothed Power Hacksaw Blade - High Speed Steel, 30 in Length, 1/10 in Thickness, 4 TPI
MI ITEM #02920140
MFR #RS3004-0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
RS3004-0

Toothed Power Hacksaw Blade - High Speed Steel, 30 in Length, 1/10 in Thickness, 4 TPI
MI ITEM #02920140
MFR #RS3004-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RS3004-0

Specifications

  • Cutting Material
    High Speed Steel
  • Length
    30 in
  • Thickness
    1/10 in
  • Cutting Edge Type
    Toothed
  • Tpi
    4
  • Back Material
    High Speed Steel
  • Series
    RS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text