Motion
RS400-4
Toothed Power Hacksaw Blade - High Speed Steel, 16 in Length, 1-1/4 in Width, 0.075 in Thickness, 4 TPI
Mi Item #02920145
MFR #RS400-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Power Hacksaw Blade - High Speed Steel, 16 in Length, 1-1/4 in Width, 0.075 in Thickness, 4 TPI
Mi Item #02920145
MFR #RS400-4

Mfr description
RS400-4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    16 in
  • Thickness
    0.075 in
  • Width
    1-1/4 in

Details

  • Back Material
    High Speed Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Speed Steel
  • Series
    RS
  • Tpi
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)