Motion
RS650-6
Toothed Power Hacksaw Blade - High Speed Steel, 26 in Length, 1/10 in Thickness, 6 TPI
MI ITEM #02920158
MFR #RS650-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Power Hacksaw Blade - High Speed Steel, 26 in Length, 1/10 in Thickness, 6 TPI
MI ITEM #02920158
MFR #RS650-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RS650-6

Specifications

  • Cutting Material
    High Speed Steel
  • Length
    26 in
  • Thickness
    1/10 in
  • Cutting Edge Type
    Toothed
  • Tpi
    6
  • Back Material
    High Speed Steel
  • Series
    RS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought