Motion
RS900-2 1/2

L S STARRETT
RS900-2 1/2

Power Hacksaw Blade - High Speed Steel, 36 in Length, 4-1/2 in Width, 0.138 in Thickness, 2.5 TPI
MI ITEM #02920163
MFR #RS900-2 1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
RS900-2 1/2

Power Hacksaw Blade - High Speed Steel, 36 in Length, 4-1/2 in Width, 0.138 in Thickness, 2.5 TPI
MI ITEM #02920163
MFR #RS900-2 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RS900-2 1/2
  • Blades can withstand heavier feed pressures and provide faster cut rates than blades made from composite designs
  • Blades will effectively cut tough alloys such as stainless steels

Specifications

  • Cutting Material
    High Speed Steel
  • Length
    36 in
  • Width
    4-1/2 in
  • Thickness
    0.138 in
  • Cutting Edge Type
    Toothed
  • Tpi
    2.5
  • Flexible Back
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text