1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
XA17-38
XA17-Series Hole Saw Arbor or Mandrel, Shank Size: 11/32", Hole Saw Diameter Range of 1-1/2" to 8-9/32"
MI ITEM #
02920248
MFR #
XA17-38
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
L S STARRETT XA17-38
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
XA17-38
XA17-Series Hole Saw Arbor or Mandrel, Shank Size: 11/32", Hole Saw Diameter Range of 1-1/2" to 8-9/32"
MI ITEM #
02920248
MFR #
XA17-38
Mfr description
XA17-38 H0114 THROUGH H0600
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Max Hole Saw Diameter
8-9/32 in
Min Hole Saw Diameter
1-1/2 in
Shank Size
11/32 in
Thread Size
5/8-18 in
Details
Series
XA17
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items