Motion
68490
Drill Rod - Carbon Steel Material, Polished Finish, 3/16 in ID, 36 in Long
MI ITEM #02920489
MFR #68490
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drill Rod - Carbon Steel Material, Polished Finish, 3/16 in ID, 36 in Long
MI ITEM #02920489
MFR #68490

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
68490 DRILL ROD 481-W1 3/16 0.1875) X

Specifications

  • Material
    Carbon Steel
  • Finish
    Polished
  • Diameter
    3/16 in
  • Length
    36 in
  • Grade
    W1
  • Meets Industry Standards By
    AISI/SAE
  • Industry Standards Met
    AISI/SAE W1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought