Motion
799A-12/300

L S STARRETT
799A-12/300

Digital Caliper, Scale Width: 5/8", Range: 0 to 12", 0 to 300mm, Resolution: 0.0005", 0.01mm, LCD Display
MI ITEM #02920627
MFR #799A-12/300
List Price$951.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
799A-12/300

Digital Caliper, Scale Width: 5/8", Range: 0 to 12", 0 to 300mm, Resolution: 0.0005", 0.01mm, LCD Display
MI ITEM #02920627
MFR #799A-12/300

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$951.73/each for your price

Overview

Mfr description
EC799A-12/300 ELECTRONIC CALIPER W/O

Specifications

  • Measurement Range
    0 to 12 in, 0 to 300 mm
  • Resolution
    0.0005 in, 0.01 mm
  • Display Type
    LCD
  • Metric Imperial Conversion
    Conversion Included
  • Accuracy
    ±0.0015 in, ±0.001 in, ±0.02 mm, ±0.04 mm
  • Data Output
    None
  • Scale Width
    5/8 in
  • Thumb Roller
    Includes Thumb Roller
  • Battery Type
    CR2032
  • Material
    Stainless Steel
  • Overall Length
    15-1/8 in
  • Inside Jaw Depth
    23/32 in
  • Outside Jaw Depth
    2-1/2 in
  • Includes
    Plastic Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought