Motion
91261-07-09-1/2

L S STARRETT
91261-07-09-1/2

Toothed Band Saw Blade - Carbon Steel Material, 7 ft 9-1/2 in Long
Mi Item #02920657
MFR #91261-07-09-1/2
Price$30.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
91261-07-09-1/2

Toothed Band Saw Blade - Carbon Steel Material, 7 ft 9-1/2 in Long
Mi Item #02920657
MFR #91261-07-09-1/2

Mfr description
91261-07-09-1/2 07FT09 1/2 3/8X025X6T R
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.10/each

Specifications

Dimensions

  • Length  
    7 ft 9-1/2 in
  • Thickness  
    0.025 in

Details

  • Back Material
    Carbon Steel
  • Constant Or Variable Pitch
    Constant
  • Contour Cutting
    Contour Cutting
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbon Steel
  • Flexible Back
    Flexible Back
  • Tooth Form
    Regular
  • Tpi
    6
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)