1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
20619
Toothed Band Saw Blade - 12 ft 10 in Long, 1 in Wide
MI ITEM #
02920873
MFR #
20619
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Saw Blades
Band Saw Blades
L S STARRETT 20619
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
20619
Toothed Band Saw Blade - 12 ft 10 in Long, 1 in Wide
MI ITEM #
02920873
MFR #
20619
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
99905-12-10 12FT 10 1X035X2-3/P GL/GT M
Specifications
Length
12 ft 10 in
Width
1 in
Thickness
0.035 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought