Motion
B610-5
Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 10, 6 in Long
Mi Item #02920953
MFR #B610-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 10, 6 in Long
Mi Item #02920953
MFR #B610-5

Mfr description
B610-5 RECIPROCATING SAW BLADES 5/POUCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    6 in
  • Thickness
    0.035 in

Details

  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Uncoated
  • Shape Design
    Standard/Straight Back
  • Tpi
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)