1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
B618-5
Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 18, 6 in Long
MI ITEM #
02920956
MFR #
B618-5
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Saw Blades
Reciprocating Saw Blades
L S STARRETT B618-5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
B618-5
Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 18, 6 in Long
MI ITEM #
02920956
MFR #
B618-5
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Length
6 in
Thickness
0.035 in
Details
Cutting Edge Type
Toothed
Cutting Material
Bi-Metal
Finish Coating
Uncoated
Shape Design
Standard/Straight Back
Tpi
18
Overview
Mfr description
B618-5 RECIPROCATING SAW BLADES 5/POUCH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought