Overview
Mfr description
B624-5 RECIPROCATING SAW BLADES 5/POUCH
Specifications
- Cutting MaterialBi-Metal
- Shape DesignStandard/Straight Back
- Length6 in
- Cutting Edge TypeToothed
- Tpi24
- Thickness0.035 in
- Finish CoatingUncoated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data