Motion
BU218
Jig Saw Blade - Bi-Metal, U-Shank, 18 TPI, 2 in Long
Mi Item #02921017
MFR #BU218
Price$16.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jig Saw Blade - Bi-Metal, U-Shank, 18 TPI, 2 in Long
Mi Item #02921017
MFR #BU218

Mfr description
BU218 JIG SAW BLADES 2" CUTTING LENGTH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.10/each

Specifications

Dimensions

  • Length
    2 in
  • Thickness
    0.040 in
  • Width
    3/8 in

Details

  • Back Material
    Bi-Metal
  • Cutting Edge Type
    Gulleted
  • Cutting Material
    Bi-Metal
  • Pitch Pattern
    Variable
  • Shank Type
    U-Shank
  • Tpi
    18
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)