Motion
BU224
Toothed Jig Saw Blade - Bi-Metal, T-Shank, 24 TPI, 2 in Long
Mi Item #02921019
MFR #BU224
Price$16.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Jig Saw Blade - Bi-Metal, T-Shank, 24 TPI, 2 in Long
Mi Item #02921019
MFR #BU224

Mfr description
BU224 JIG SAW BLADES 2" CUTTING LENGTH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.10/each

Specifications

Dimensions

  • Length
    2 in
  • Thickness
    0.04 in
  • Width
    5/16 in

Details

  • Back Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Pitch Pattern
    Constant
  • Shank Type
    T-Shank
  • Tpi
    24
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)