Motion
BU224-20

L S STARRETT
BU224-20

Toothed Jig Saw Blade - Bi-Metal, T-Shank, 24 TPI, 2 in Long
MI ITEM #02921020
MFR #BU224-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
BU224-20

Toothed Jig Saw Blade - Bi-Metal, T-Shank, 24 TPI, 2 in Long
MI ITEM #02921020
MFR #BU224-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BU224-20 JIG SAW BLADES 2" CUTTING LENG

Specifications

  • Cutting Material
    Bi-Metal
  • Length
    2 in
  • Shank Type
    T-Shank
  • Cutting Edge Type
    Toothed
  • Pitch Pattern
    Constant
  • Tpi
    24
  • Width
    5/16 in
  • Thickness
    0.04 in
  • Back Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought