Motion
BU230X
Continuous Jig Saw Blade - Carbide Grit, T-Shank, 2 in Long
MI ITEM #02921023
MFR #BU230X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Continuous Jig Saw Blade - Carbide Grit, T-Shank, 2 in Long
MI ITEM #02921023
MFR #BU230X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BU230X JIG SAW BLADES 2" CUTTING LENGTH

Specifications

  • Cutting Material
    Carbide Grit
  • Length
    2 in
  • Shank Type
    T-Shank
  • Cutting Edge Type
    Continuous
  • Width
    5/16 in
  • Thickness
    0.04 in
  • Grit Grade
    Coarse
  • Back Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought