Motion
BU310T
Jig Saw Blade - Bi-Metal, U-Shank, 10 TPI, 3 in Long
MI ITEM #02921028
MFR #BU310T
Price$20.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jig Saw Blade - Bi-Metal, U-Shank, 10 TPI, 3 in Long
MI ITEM #02921028
MFR #BU310T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.75/each

Specifications

Dimensions

  • Length
    3 in
  • Thickness
    0.050 in
  • Width
    5/16 in

Details

  • Back Material
    Bi-Metal
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Pitch Pattern
    Constant
  • Shank Type
    U-Shank
  • Tpi
    10

Overview

Mfr description
BU310T JIG SAW BLADES 3" CUTTING LENGTH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought