Motion
BU41014
Toothed Jig Saw Blade - Bi-Metal, T-Shank, 10 to 14 TPI, 4 in Long
MI ITEM #02921033
MFR #BU41014
Price$23.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Jig Saw Blade - Bi-Metal, T-Shank, 10 to 14 TPI, 4 in Long
MI ITEM #02921033
MFR #BU41014

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.95/each

Specifications

Dimensions

  • Length
    4 in
  • Thickness
    0.04 in
  • Width
    3/8 in

Details

  • Back Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Pitch Pattern
    Variable
  • Shank Type
    T-Shank
  • Tpi
    10 to 14

Overview

Mfr description
BU41014 JIG SAW BLADES 4" CUTTING LENGT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought