1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
BU424
Toothed Jig Saw Blade - Bi-Metal, T-Shank, 24 TPI, 4 in Long
MI ITEM #
02921036
MFR #
BU424
Price
$23.43
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Saw Blades
Jig Saw Blades
L S STARRETT BU424
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
BU424
Toothed Jig Saw Blade - Bi-Metal, T-Shank, 24 TPI, 4 in Long
MI ITEM #
02921036
MFR #
BU424
Mfr description
BU424 JIG SAW BLADES 4" CUTTING LENGTH
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$23
.43
/each
Add to Cart
Specifications
Dimensions
Length
4 in
Thickness
0.04 in
Width
3/8 in
Details
Back Material
Carbon Steel
Cutting Edge Type
Toothed
Cutting Material
Bi-Metal
Pitch Pattern
Constant
Shank Type
T-Shank
Tpi
24
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items