Motion
GF1218
Hand Hacksaw Blade - TPI: 18, Carbon Steel, Toothed, 12 in Long
Mi Item #02921049
MFR #GF1218
Price$1.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Hacksaw Blade - TPI: 18, Carbon Steel, Toothed, 12 in Long
Mi Item #02921049
MFR #GF1218

Mfr description
GF1218 HAND HACKSAW GREY-FLEX 12" 18 T
  • An economical alternative when cutting mild steel, copper, brass, aluminum and other like materials
  • All carbon construction with a hardened cutting edge and flexible back
  • Package quantity: 10
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.78/each

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    0.025 in
  • Weight
    4.00 lbs

Details

  • Back Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbon Steel
  • Flexible Back
    Flexible Back
  • Series
    GF
  • Tpi
    18
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)