Motion
GF1224
Hand Hacksaw Blade - TPI: 24, Carbon Steel, Toothed, 12 in Long
MI ITEM #02921050
MFR #GF1224
List Price$1.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Hacksaw Blade - TPI: 24, Carbon Steel, Toothed, 12 in Long
MI ITEM #02921050
MFR #GF1224

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.78/each for your price

Overview

Mfr description
GF1224 HAND HACKSAW GREY-FLEX 12" 24 T
  • An economical alternative when cutting mild steel, copper, brass, aluminum and other like materials
  • All carbon construction with a hardened cutting edge and flexible back
  • Package quantity: 10

Specifications

  • Cutting Material
    Carbon Steel
  • Length
    12 in
  • Width
    1/2 in
  • Thickness
    0.025 in
  • Cutting Edge Type
    Toothed
  • Tpi
    24
  • Flexible Back
    Flexible Back
  • Back Material
    Carbon Steel
  • Series
    GF
  • Weight
    4.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought