Motion
GF1232
Hand Hacksaw Blade - TPI: 32, Carbon Steel, Toothed, 12 in Long
MI ITEM #02921051
MFR #GF1232
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Hacksaw Blade - TPI: 32, Carbon Steel, Toothed, 12 in Long
MI ITEM #02921051
MFR #GF1232

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GF1232 HAND HACKSAW GREY-FLEX 12" 32 T

Specifications

  • Cutting Material
    Carbon Steel
  • Length
    12 in
  • Thickness
    0.025 in
  • Cutting Edge Type
    Toothed
  • Tpi
    32
  • Flexible Back
    Flexible Back
  • Back Material
    Carbon Steel
  • Series
    GF
  • Weight
    4.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought