Motion
K145
Closed Grip High-Tension Heavy Duty Hacksaw Frame - Ergonomic Shape, Easy Adjustment Lever, Bi-Metal Unique Blade
Mi Item #02921052
MFR #K145
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Grip High-Tension Heavy Duty Hacksaw Frame - Ergonomic Shape, Easy Adjustment Lever, Bi-Metal Unique Blade
Mi Item #02921052
MFR #K145

Mfr description
K145 HACKSAW FRAME HEAVY-DUTY ADJUSTABL
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    12 in
  • Height
    6.9
  • Length
    16.2
  • Overall Length
    12 in
  • Throat Depth
    4-3/8 in
  • Width
    5.4

Details

  • Applications
    High tension heavy duty
  • Blade Material
    Bi-Metal
  • Built In Blade Storage
    Built-In Blade Storage
  • Color
    Gray
  • Frame Style
    Heavy Duty
  • Handle Color
    Gray
  • Handle Style
    Closed Grip
  • Manufacturer Catalog Number
    67818
  • Manufacturer Product Page
  • Product Types
    Heavy Duty Hacksaw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)