Motion
KBS1218-10

L S STARRETT
KBS1218-10

Hand Hacksaw Blade - TPI: 18, Bi-Metal, Toothed, 12 in Long
Mi Item #02921099
MFR #KBS1218-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
KBS1218-10

Hand Hacksaw Blade - TPI: 18, Bi-Metal, Toothed, 12 in Long
Mi Item #02921099
MFR #KBS1218-10

Mfr description
KBS1218-10 HACKSAW BLADES 10/PACK)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    0.025 in
  • Weight
    4.60 lbs

Details

  • Back Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Flexible Back
    Flexible Back
  • Series
    KBS
  • Tpi
    18
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)