Motion
KGF1218-10

L S STARRETT
KGF1218-10

Hand Hacksaw Blade - TPI: 18, Carbon Steel, Toothed, 10 in Long
MI ITEM #02921113
MFR #KGF1218-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
KGF1218-10

Hand Hacksaw Blade - TPI: 18, Carbon Steel, Toothed, 10 in Long
MI ITEM #02921113
MFR #KGF1218-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KGF1218-10 HACKSAW BLADES

Specifications

  • Cutting Material
    Carbon Steel
  • Length
    10 in
  • Width
    1/2 in
  • Thickness
    0.025 in
  • Cutting Edge Type
    Toothed
  • Tpi
    18
  • Flexible Back
    Flexible Back
  • Back Material
    Carbon Steel
  • Weight
    4.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought