Motion
XA1
Hole Saw Arbor or Mandrel, Shank Size: 11/32", Hole Saw Diameter Range of 9/16" to 1-3/16", Shank Type: Hex
Mi Item #02921268
MFR #XA1
Price$54.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hole Saw Arbor or Mandrel, Shank Size: 11/32", Hole Saw Diameter Range of 9/16" to 1-3/16", Shank Type: Hex
Mi Item #02921268
MFR #XA1

Mfr description
XA1 ARBOR W/CT PILOT DRILL FOR 3/8" CHU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.05/each

Specifications

Dimensions

  • Max Hole Saw Diameter
    1-3/16 in
  • Min Hole Saw Diameter
    9/16 in
  • Pilot Drill Diameter
    1/4 in
  • Shank Size
    11/32 in
  • Thread Size
    1/2-20 in

Details

  • Built In Pilot
    Built-In Pilot Drill
  • Quick Change
    No
  • Shank Type
    Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)