Motion
ASD230F-M5-06

SMC CORP OF AMERICA
ASD230F-M5-06

AS Flow Control w/ M5 Basis Body Size
Mi Item #02921315
MFR #ASD230F-M5-06
Price$13.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ASD230F-M5-06

AS Flow Control w/ M5 Basis Body Size
Mi Item #02921315
MFR #ASD230F-M5-06

Mfr description
ASD230F-M5-06 FLOW CONTROL
  • Dual speed controller with one-touch fitting
  • Enables bi-directional flow control
  • Unrestricted 360 tube mounting direction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.87/each

Specifications

Dimensions

  • Body Size
    M5 Basis
  • Output Port Type
    M5 x 0.8 Female ISO Threaded
  • Overall Height
    28.6 mm
  • Overall Length
    32.5 mm
  • Overall Width
    9.6 mm
  • Tube Size
    6 (OD) mm

Details

  • Body Material
    Brass, PBT
  • Flow Coefficient Cv Flow Factor Kv
    1.1 mm²
  • Maximum Operating Pressure
    +1 Mpa2
  • Metering
    Meter In, Meter Out
  • Minimum Operating Pressure
    +0.1 MPa
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Universal
  • Port Connection Type
    Push To Connect
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Thread Standard
    ISO
  • Valve Function
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)