Motion
P2BE 208-SRB-CRH

SKF
P2BE 208-SRB-CRH

Pillow Block Roller Bearing Unit - 2-1/2 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02921499
MFR #P2BE 208-SRB-CRH
Price$801.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2BE 208-SRB-CRH

Pillow Block Roller Bearing Unit - 2-1/2 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02921499
MFR #P2BE 208-SRB-CRH

Mfr description
P2BE 208-SRB-CRH REPL SYE 2.1/2 NH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$801.13/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Base Width
    2-7/8 in
  • Bolt Center To Center Length
    8.2500 to 8.7500 in
  • Bore Diameter  
    2-1/2 in
  • Overall Height  
    5.6875 in
  • Overall Length  
    10.5000 in
  • Overall Width
    2.8750 in
  • Weight
    16.09 lbs

Details

  • Bore Type
    Round
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    2900 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    43400 lbf
  • Radial Static Load Capacity
    41100 lbf
  • Replacement Bearing
    22213
  • Seal Type
    Triple Lip
  • Series
    SYE
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579140348
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)