Overview
Mfr description
CNH6125DBY-121:1
Specifications
- Reducer TypeCycloidal
- Ratio121:1
- Actual Ratio121:1
- Reduction121:1
- MountingHorizontal
- Housing Material52/100 bearing-grade steel
- LubricationGrease
- Nominal Ratio121:1
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data