Specifications
Dimensions
- Bore Diameter20 mm
Details
- Bracket 1Scale | W/Connector
- Mounting TypeCylinder, Scale, W/Connector
- Product TypeTie Rod Air Cylinders
- SeriesCE1
- TypeActuator
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)