Motion
F730-5-B9-G

BOSTON GEAR
F730-5-B9-G

F730 S/R Red. 5:1 Ratio, No Base, "G" Assy
MI ITEM #02922140
MFR #F730-5-B9-G
Your Price$3,048.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F730-5-B9-G

F730 S/R Red. 5:1 Ratio, No Base, "G" Assy
MI ITEM #02922140
MFR #F730-5-B9-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,048.75/each(List $3,547.53)

Overview

Mfr description
F730-5-B9-G 5:1 C-FLANGED REDUCER

Specifications

  • Max Input Horsepower
    7.820 hp @ 1750 rpm
  • Ratio
    5:1
  • NEMA / IEC Frame Size
    180TC/210C
  • Input Type
    C-Face Quill
  • Output Type
    Solid Shaft
  • Output Direction
    Left
  • Input Size
    1-1/8 in
  • Output Size
    1-1/4 in
  • Center Distance
  • Reduction
    Single
  • Manufacturer Reducer Size
    730
  • Maximum Output RPM
    350.000 @ 1750 rpm input
  • Maximum Output Torque
    2873 in-lbs @ 100 rpm
  • Overhung Load Capacity
    1250 lb
  • Housing Dimensions
    8.12 x 6.77 x 8.88 in
  • Standards Met
    AGMA
  • UPC_NO
    781711606827
  • Weight
    12.23 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought