Motion
YJ21-1-1/4

BOSTON GEAR
YJ21-1-1/4

Spur Gear, 6 DP, 20 PA, 21 Teeth, Steel
MI ITEM #02922165
MFR #YJ21-1-1/4
Your Price$384.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
YJ21-1-1/4

Spur Gear, 6 DP, 20 PA, 21 Teeth, Steel
MI ITEM #02922165
MFR #YJ21-1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$384.20/each(List $441.83)

Overview

Mfr description
YJ21 1-1/4 SPUR GEAR 46223

Specifications

  • Diametral Pitch
    6
  • Pressure Angle
    20 °
  • Face Width
    2 in
  • Number Of Teeth
    21
  • Bore Type
    Finished
  • Bore Diameter
    1-1/4 in
  • Outside Diameter
    3.833 in
  • Material
    Steel
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Pitch Diameter
    3-1/2 in
  • Hub Diameter
    2.96 in
  • Gear Construction
    Plain
  • Keyway Size
    1/4 x 1/8 in
  • Overall Width
    2.88 in
  • Hub Projection
    0.88 in
  • Manufacturer Catalog Number
    46223
  • Manufacturer Catalog
  • UPC_NO
    781711462232
  • Weight
    12.54 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought