Motion
U003
Ball Insert Bearing - Cylindrical Bore, 17 mm ID, Eccentric Collar Locking
MI ITEM #02922193
MFR #U003
Price$31.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 17 mm ID, Eccentric Collar Locking
MI ITEM #02922193
MFR #U003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.31/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Inner Ring Width  
    20.5 mm
  • Outer Ring Width  
    10 mm
  • Outside Diameter  
    35 mm

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    610 kgf
  • Radial Static Load Capacity
    335 kgf
  • Seal Type
    Contact Seal
  • Series
    U000
  • UPC_NO
    0808250101658

Overview

Mfr description
U003 17MM ECCENTRIC COLLAR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought