Motion
BR2-10
Ball Insert Bearing - Cylindrical Bore, 0.6250 in Bore Diam., 1.5748 in OD, Medium Duty, Set Screw Locking
Mi Item #02922234
MFR #BR2-10
Price$30.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 0.6250 in Bore Diam., 1.5748 in OD, Medium Duty, Set Screw Locking
Mi Item #02922234
MFR #BR2-10

Mfr description
BR2-10 5/8 SET SCREW BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.33/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Inner Ring Width  
    0.8660 in
  • Outer Ring Width  
    0.4720 in
  • Outside Diameter  
    1.5748 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1080 lbf
  • Seal Type
    Contact Seal
  • Series
    BR200
  • UPC_NO
    0808250100118
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)