Motion
UCT315-47
Ball Bearing Take-Up Unit - Side Mount, 2-15/16 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #02922236
MFR #UCT315-47
Price$867.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 2-15/16 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #02922236
MFR #UCT315-47

Availability:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$867.80/each

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in
  • Overall Height
    8.5000 in
  • Overall Length
    10.3125 in
  • Slot Spacing  
    5.9063 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCT315-47
  • Manufacturer Upc Number
    0808250271511
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    25600 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UCT300
  • Unit Type
    Side Mount
Help us improve this product

Overview

Mfr description
UCT315-47 2-15/16 TAKE-UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought