Overview
Mfr description
7100142409 STANDARD ABRASIVES QUICK
- For industrial/occupational use only. Not for consumer sale or use.
- Combining a high density wheel with medium or coarse mineral results in superior edge deburring and polishing
- Harder material and increased edge durability over 700 Series Unitized Wheels increases life for heavy-duty tasks
- Aluminum oxide mineral is a good match for ferrous and non-ferrous metals, including aluminum
- Open web is load resistant, contributing to longer abrasive service life
- Easy fastening and swapping of quick change disc enhances tool efficiency and worker productivity
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00051115351921
- UPC_NO00051115351921
- Overall Diameter3 in
- Long DescriptionThe 7100142409 Standard Abrasives Quick Change Aluminum Oxide Unitized Wheel Non-Woven & Deburring Wheel features a quick-change attachment and Aluminum Oxide abrasive material, suitable for efficient blending.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data