Motion
7602080-TVP

FAG (SCHAEFFLER)
7602080-TVP

Angular Contact Bearing - 80 mm Bore, 140 mm OD, 26 mm Width, Without Snap Ring
Mi Item #02922296
MFR #7602080-TVP
Price$2,295.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7602080-TVP

Angular Contact Bearing - 80 mm Bore, 140 mm OD, 26 mm Width, Without Snap Ring
Mi Item #02922296
MFR #7602080-TVP

Mfr description
7602080-TVP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,295.13/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    26 mm
  • Weight
    3.735 lbs, 1.694 kg

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)