Specifications
Dimensions
- Drill Size1-1/16 in, 1-3/16 in, 1/2 in, 1/4 in, 3/8 in, 5/8 in
- Overall Length2-1/2 in, 2-1/4 in, 2-3/4 in, 3-1/2 in, 3-1/4 in, 3 in
- Weight1.80 lbs, 1.8
Details
- Schedule 40 80Schedule 40
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)