Motion
ETP-24

ZERO MAX
ETP-24

Keyless Bushing - ETP-CLASSIC Series, 24 mm ID, 34 mm OD
Mi Item #02922510
MFR #ETP-24
Price$275.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-24

Keyless Bushing - ETP-CLASSIC Series, 24 mm ID, 34 mm OD
Mi Item #02922510
MFR #ETP-24

Mfr description
ETP-24 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.12/each

Specifications

Dimensions

  • Bolt Size
    M5
  • Bore Diameter
    24 mm
  • Outside Diameter  
    34 mm
  • Overall Length
    45 mm
  • Screw Size
    M5
  • Weight
    0.44 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    4
  • Series
    ETP-CLASSIC
  • Transmissible Axial Force
    3754 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)