Motion
HUTF-B
General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 208-230/460 V, 143TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, C-Face Flange Mount
Mi Item #02922642
MFR #HUTF-B
Price$1,641.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 208-230/460 V, 143TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, C-Face Flange Mount
Mi Item #02922642
MFR #HUTF-B

Mfr description
HUTF-ID-B 1 1725 TEFC 143TC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,641.34/each

Specifications

Dimensions

  • Frame Size
    143TC
  • Weight
    13.44 lbs

Details

  • Base RPM
    1725 rpm
  • Description Keyword
    1 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.70 A
  • Insulation Class
    H
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    C-Face Flange
  • Product Type
    General Purpose Motors
  • Standards Met
    BISSC
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781711195857
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)