Motion
TB610
Bearing, Thrust Type, Oil Impregnated, Sintered Bronze
Mi Item #02922666
MFR #TB610
Price$3.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing, Thrust Type, Oil Impregnated, Sintered Bronze
Mi Item #02922666
MFR #TB610

Mfr description
TB610
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.79/each

Specifications

Dimensions

  • Height
    0.1
  • Inside Diameter  
    0.3750 in
  • Length
    0.55
  • Outside Diameter  
    0.6250 in
  • Overall Thickness
    0.0625 in
  • Weight
    13.8 lbs, 0.07
  • Width
    0.6

Details

  • Bearing Material
    Oil-Impregnated Bronze
  • Product Type
    Plain Sleeve Thrust Washers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)