Motion
SPZ2432

MEGADYNE
SPZ2432

Maetric Unimatch SP Series V-Belt - SPZ, 10 mm Top Width, 1 Strand, 2432 mm Nominal Outside Length, Smooth
MI ITEM #02922779
MFR #SPZ2432
List Price$46.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
SPZ2432

Maetric Unimatch SP Series V-Belt - SPZ, 10 mm Top Width, 1 Strand, 2432 mm Nominal Outside Length, Smooth
MI ITEM #02922779
MFR #SPZ2432

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.70/each for your price

Overview

Mfr description
SPZ2432 METRIC V BELT

Specifications

  • Section
    SPZ
  • Number Of Strands
    1
  • Nominal Outside Length
    2432 mm
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    10 mm
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    8 mm
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought