Motion
36X10X1120

MEGADYNE
36X10X1120

36X10X1120
MI ITEM #02922791
MFR #36X10X1120
Your Price$214.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
36X10X1120

36X10X1120
MI ITEM #02922791
MFR #36X10X1120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$214.50/each(List $246.68)

Overview

Mfr description
36X10X1120 METRIC VSB
  • Megadyne V-belts have been used for decades in the most different industries and applications, offering drive solutions to customers all over the world.
  • Applied technology guarantees dimensional precision in V-belts allowing them to be suitable for multiple transmissions.
  • This dimensional stability continues also during belt use.
  • The variety of belt sizes available allows the application of Megadyne V-belts on a wide range of drive applications such as machine tools, industrial washing machines, textile machines, continuous paper machine, high-power mills, stone crushers, etc...

Specifications

  • Top Width
  • Groove Angle
    30 °
  • Material
    Rubber
  • Pitch Length
    120 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought