Motion
SA210-32N
Straight Bore, 2.0000 in Bore Diam., 90 mm OD, 44 mm Width, Eccentric Collar Locking
MI ITEM #02922866
MFR #SA210-32N
Price$60.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bore, 2.0000 in Bore Diam., 90 mm OD, 44 mm Width, Eccentric Collar Locking
MI ITEM #02922866
MFR #SA210-32N

Mfr description
SA210-32N BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.70/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Outside Diameter  
    90 mm
  • Overall Width
    44 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)