1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IPTCI BEARINGS
UCF208-40MM
Flange-Mount Ball Bearing Unit - 40 mm Bore, 4-Bolt Flange Mount
MI ITEM #
02922878
MFR #
UCF208-40MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Mounted Bearings
Flange Bearings
IPTCI BEARINGS UCF208-40MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IPTCI BEARINGS
UCF208-40MM
Flange-Mount Ball Bearing Unit - 40 mm Bore, 4-Bolt Flange Mount
MI ITEM #
02922878
MFR #
UCF208-40MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
UCF208-40MM BRG
Specifications
Product Type
Flange-Mount Ball Bearing Units
Bore Diameter
40 mm
Bore Type
Straight
Type Of Bearing
Ball
Mounting Type
4-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought