Motion
UC209-28
Ball Insert Bearing - Straight Bore, 1.7500 in Bore Diam., 85 mm OD, 1.9375 in Width, Set Screw Locking
MI ITEM #02922883
MFR #UC209-28
List Price$65.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1.7500 in Bore Diam., 85 mm OD, 1.9375 in Width, Set Screw Locking
MI ITEM #02922883
MFR #UC209-28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.70/each for your price

Overview

Mfr description
UC209-28 BALL BRG INSERT

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.9375 in
  • Outer Ring Width
  • Locking Device
    Set Screw
  • Closure Type
    Sealed
  • Radial Dynamic Load Capacity
    7110 lbs
  • Radial Static Load Capacity
    4460 lbs
  • Manufacturer Upc Number
    80067564000
  • UPC_NO
    80067564000
  • Weight
    1.72 lbs
  • Type Of Bearing
    Ball Bearing
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought