Motion
920  6.67/1 STD SP 2.438

HUB CITY INC
920 6.67/1 STD SP 2.438

Right Angle Spiral Bevel Gear Reducer - 920 Series, Spiral Gear Type, 920 Reducer Size, Single, 6.67:1 Ratio, Left or Right Hand Output Direction, 1.2500 in Input Dia., Solid Shaft Input, 2.4380 in Output Dia., Hollow Bore Output
Mi Item #02922919
MFR #920 6.67/1 STD SP 2.438
Price$9,493.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
920 6.67/1 STD SP 2.438

Right Angle Spiral Bevel Gear Reducer - 920 Series, Spiral Gear Type, 920 Reducer Size, Single, 6.67:1 Ratio, Left or Right Hand Output Direction, 1.2500 in Input Dia., Solid Shaft Input, 2.4380 in Output Dia., Hollow Bore Output
Mi Item #02922919
MFR #920 6.67/1 STD SP 2.438

Mfr description
0220-04409 920 6.67/1 STD SP 2.438
  • Shaft mounted design for direct mounting on drive shaft of equipment to be driven
  • Stainless steel or chrome plated shaft provide resistance to corrosion
  • Tapered roller bearings for endurance and strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,493.88/each

Specifications

Dimensions

  • Housing Dimensions
    (L)16.875 x (H)12.0625 x (W)8.25
  • Housing Height
    12.0000 in
  • Housing Length
    20.5000 in
  • Housing Width
    12.2500 in
  • Input Size
    1.2500 in
  • Manufacturer Reducer Size
    920
  • Maximum Output RPM
    262.4000 rpm
  • Maximum Output Torque
    6828 in-lbs
  • Nominal Ratio
    6.50:1
  • Output Size
    2.4380 in
  • Ratio
    6.67:1
  • Service Factor
    1.00
  • Shipping Dimensions Height
    12.0000 in
  • Shipping Dimensions Length
    20.5000 in
  • Shipping Dimensions Width
    12.2500 in
  • Weight
    143.00 lbs

Details

  • Bevel Gear Type
    Spiral
  • CAD Drawing
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    920 6.67/1 STD SP 2.438
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798007700
  • Max Input Horsepower
    28.5 hp @ 1750 rpm
  • Mounting Type
    STD
  • Output Direction
    Left or Right Hand
  • Output RPM
    262.4 rpm
  • Output Torque
    6828
  • Output Type
    Hollow Bore
  • Reduction
    Single
  • Series
    920
  • Style
    STD
  • UPC_NO
    662798007700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)