Motion
524  20/1 C WR 182TC

HUB CITY INC
524 20/1 C WR 182TC

524 20/1 C WR 182TC Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 5.17 in Center Distance, C-Face Quill, 1.1250 in Input Size, 182TC Frame
MI ITEM #02922963
MFR #524 20/1 C WR 182TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
524 20/1 C WR 182TC

524 20/1 C WR 182TC Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 5.17 in Center Distance, C-Face Quill, 1.1250 in Input Size, 182TC Frame
MI ITEM #02922963
MFR #524 20/1 C WR 182TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52420/1CWR182TC
  • Modular Design
  • Universal Mounting Dimensions
  • Cast Iron Housing
  • Alloy Shafting

Specifications

  • Center Distance
    5.1700 in
  • Reduction
    Single
  • Ratio
    20:1
  • Max Input Horsepower
    15.000 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    1.1250 in
  • Output Type
    Solid
  • Output Size
    1.7500 in
  • Style
    C
  • NEMA / IEC Frame Size
    182TC
  • Maximum Output RPM
    87.5 rpm
  • Maximum Output Torque
    9060 in-lbs
  • Service Factor
    1.0
  • Series
    520
  • Manufacturer Reducer Size
    524
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=20/1|STYLE=C|FS=182TC
  • Manufacturer Catalog Number
    0220-65158
  • Manufacturer Upc Number
    662798056425
  • UPC_NO
    662798056425
  • Shipping Dimensions Height
    18-1/4 in
  • Shipping Dimensions Length
    20 in
  • Shipping Dimensions Width
    16-5/8 in
  • Weight
    138.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought