Motion
B224486

LINK-BELT
B224486

Closed Bearing End Cap or Cover - Closed End Cap Type, Steel Material
MI ITEM #02923433
MFR #B224486
List Price$199.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B224486

Closed Bearing End Cap or Cover - Closed End Cap Type, Steel Material
MI ITEM #02923433
MFR #B224486

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$199.37/each for your price

Overview

Mfr description
B224486 END CLOS B22448-6
  • End Closure for Spherical Roller Bearing

Specifications

  • End Cap Type
    Closed End Cap
  • Material
    Steel
  • Overall Width
    5.0000 in
  • Overall Height
    2.0000 in
  • Overall Length
    5.0000 in
  • Series
    End Closures & Plates
  • UPC_NO
    662327009601
  • Weight
    0.50 lbs
  • Country of Origin
    United States of America
  • Width
    5.0000 in
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought