Motion
FC3U2E64N 4 FLG CART BALL BRG

LINK-BELT
FC3U2E64N 4 FLG CART BALL BRG

Flange-Mount Ball Bearing Unit - 4.0000 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, N Lip Seal Seal
MI ITEM #02923438
MFR #FC3U2E64N 4 FLG CART BALL BRG
Your Price$2,258.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FC3U2E64N 4 FLG CART BALL BRG

Flange-Mount Ball Bearing Unit - 4.0000 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, N Lip Seal Seal
MI ITEM #02923438
MFR #FC3U2E64N 4 FLG CART BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,258.66/each(List $2,753.64)

Overview

Mfr description
FC3U2E64N FLANG BLK FC3-U2E64N
  • 4" Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Round Flange Block, Setscrew Locking, Single Lip Contact Seal

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Overall Length
    10.8800 in
  • Bolt Circle Diameter
  • Bearing Number
    UG2E64NL
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    N Lip Seal
  • Overall Length Diameter
  • Overall Height
  • Housing Width
    2-1/8 in
  • Country of Origin
    Mexico
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    10.8800 in
  • Harmonization Code
    8483204040
  • Radial Dynamic Load Capacity
    27560 lbs
  • Radial Static Load Capacity
    20900 lbs
  • Coating
    Powder Coated
  • Length Through Bore
    3-1/8 in
  • Max Operating Temperature
    225 °F
  • Finish Coating
    Powder Coated
  • Description
    Link-Belt FC3U2E64N Flange Blocks Ball Bearings - FC3U2E64N
  • Pilot Diameter
    8.120 in
  • Bolt Size
    3/4 in
  • Max Rpm
    2500 rpm
  • Series
    200
  • Bore Length
    4-1/4 in
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Dynamic Load Capacity
    27560 lbf
  • Misalignment Angle
    Static Only - ±2.0 °
  • Color
    Black
  • Grease Type
    Exxon Ronex MP Std
  • Flange Mounting Type
    4-Bolt Round Flange
  • Housing Construction
    One Piece
  • Housing Type
    Piloted Flange Cartridge
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Maximum Speed
    2500 rpm
  • Retainer Type
    Ball Riding Retainer
  • Retainer Material
    NYLON
  • Self Aligning
    Yes
  • Manufacturer Upc Number
    793699139358
  • UPC_NO
    793699139358
  • Weight
    41.5 lbs
  • Static Load Capacity
    20900 lbf
  • Relubricatable
    Yes
  • Number Of Mounting Holes
    4
  • Outside Diameter
    10.8750 in
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Piloted Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought